Beli electric wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ALDO Impact Wrench Elektrik
    Mulai

    Rp1.699.900

    ALDO Impact Wrench Elektrik
    atribut:
    • Cable Length (m): 2
  2. RYU Electric Wrench (Mesin Bor Listrik)
    Mulai

    Rp579.900

    RYU Electric Wrench (Mesin Bor Listrik)
    atribut:
    • Input Power (W): 230
    • Hex Shank (mm): 10
    • No Load Speed (rpm): 0 to 3600
  3. BOSCH Polisher (Mesin Poles)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    BOSCH Polisher (Mesin Poles)
    Deskripsi:
    -Ergonomis dan bertenaga untuk kemudahan namun menghasilkan penggosokan yang unggul -Motor bertenaga dengan daya 1250W -Kontrol kecepatan variabel elektronik untuk adaptasi optimal kecepatan ke semua aplikasi -Gagang utama ergonomis dengan softgrip untuk
    atribut:
    • Grinding Spindle Thread: M14
    • K3L License: Yes
  4. TRUSCO Paper Frame Air Filter
    Mulai

    Rp499.900

    TRUSCO Paper Frame Air Filter
    atribut:
    • Collection Efficiency (%): 90
    • Final Pressure Drop (Pa): 200
    • Height (mm): 610
    • Initial Pressure Loss (Pa): 100
    • Length (mm): 44
  5. PURAFILTER Pleated Air Filters
    Mulai

    Rp259.900

    PURAFILTER Pleated Air Filters
    Deskripsi:
    MERV 13 LEED pleated air filters are designed to meet the air-filtration efficiency criteria required for LEED (Leadership in Energy and Environmental Design) Green Building certification. MERV 13 filters remove close to 90% of particles in the 3 to 10-micron range (such as dusting aids and cement dust), 80% to 85% of particles in the 1 to 3-micron range (lead dust, humidifier dust, coal dust, and nebulizer droplets), and 35% to 50% of particles in the 0.3 to 1-micron range (smoke and sneeze nuclei).
    atribut:
    • UNSPSC: 40161505
    • Air Filter Capacity: High Capacity
    • Air Filter Item: Pleated Air Filter
    • Common Applications: LEED/Green
    • Filter Efficiency - Air Filters (%): 85
    • Filter Frame Color: White
    • Final Recommended Resistance (in wc): 1
    • Frame or Header Material: Beverage Board
    • Gasket Material: None
    • Max. Velocity (fpm): 500
    • Maximum Temperature (°F): 180
    • Media Color: White
    • Media Material: Synthetic
    • Standards: ASHRAE 52.2; UL 900
    • Style - Air Filters: Panel
  6. SATA Cutting Wheel (Batu Gerinda Potong)
    Mulai

    Rp6.900

    SATA Cutting Wheel (Batu Gerinda Potong)
    Deskripsi:
    55010 Metal Cutting Wheel (Green) 105x1.2x16MM Product Introduction ● Fast cutting, less burrs and less workpiece deformation ● High safety, European standard rotation strength ● Product thickness ≤ 1.6mm, cutting metal plates and thin-walled profiles ● Standard thickness cutting of solid materials and profiles ● Rail cutting wheel is specially used for railway and subway track cutting
  7. RYU Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp399.900

  8. RYU Gun Polisher (Mesin Poles)
    Mulai

    Rp459.900

    RYU Gun Polisher (Mesin Poles)
    atribut:
    • Electrical Power (V): 440
    • Disc Diameter (inch): 5
    • No Load Speed (rpm): 4000
  9. MONAKE Polisher Car Disk
    Mulai

    Rp159.900

    MONAKE Polisher Car Disk
    atribut:
    • Rated Power (W): 500
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • Disc Diameter (mm): 125
    • Disc Diameter (inch): 5
    • No Load Speed (rpm): 0-4500
  10. Non Brand Pleated Air Filter
    Mulai

    Rp109.900

    Non Brand Pleated Air Filter
    Deskripsi:
    Schedule 80 pipe has thicker walls than Schedule 40, but not as thick as Schedule 160 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Medium-pressure (300-999 psi) pipe and nipples connect with fittings.
  11. BENZ WERKZ Electric Polisher
    Mulai

    Rp279.900

    BENZ WERKZ Electric Polisher
    atribut:
    • Voltage: 220v/50Hz
    • Feature: Egro Design & 2m cable cord
  12. GEDORE Hand-Operated Impact Driver (Obeng Ketok)
    Mulai

    Rp3.399.900

    GEDORE Hand-Operated Impact Driver (Obeng Ketok)
    Deskripsi:
    Complete with the most frequently used bits, for use on screws and bolts with slotted, cross-head or hexagon heads. Reversible for right and left hand operation. In plastic case. TORX = reg. trademark of Acument Intellectual Properties, LLC. USA. Drive Connector Square (Male): 1/2inch. Packing Unit: 1 Piece. Contents (pieces): 18 Piece. Weight: 1.249kg. Drive Connector Square (Male) Nominal Size:- 12.5mm.
    atribut:
    • Size (mm): 200x120x38
  13. RYU Gun Polisher (Mesin Poles)
    Mulai

    Rp1.599.900

    RYU Gun Polisher (Mesin Poles)
    Deskripsi:
    Gun Polisher is Suitable Applied to The Vertical Plane. The Gun Polisher Has a Maximum Spin of 2.000rpm and Excellent Motor Strength. This Polisher is Well Suited For Auto Detailing Jobs, Both Personal and Business Scale. This Product Has Several Advantages, Such as: Light Weight, Equipped With Handle Bar, Can Produce High Rotation.
    atribut:
    • Power (W): 900
    • Diameter: 180mm
    • No Load Speed (rpm): 600-2.000
  14. AIR HANDLER Pleated Air Filters
    Mulai

    Rp429.900

    AIR HANDLER Pleated Air Filters
    Deskripsi:
    MERV 10 general-purpose pleated air filters capture 75% to 80% of particles in the 3 to 10-micron range (such as dusting aids and cement dust) and 35% to 50% of particles in the 1-to-3-micron range (lead dust, humidifier dust, coal dust, and nebulizer droplets).
    atribut:
    • UNSPSC: 40161505
  15. DCA Blower
    Mulai

    Rp529.900

    DCA Blower
    Deskripsi:
    A quality Power Tools with spare parts guaranteed, safe and comfortable to use, and an affordable price This type Function to release the wind (blowing)
    atribut:
    • Maximum Gas Voumne (m³/minute): 2.8
    • No Load Speed (rpm): 16000
    • Rated Input Power (W): 680
  16. DCA Heat Gun
    Mulai

    Rp319.900

    DCA Heat Gun
    Deskripsi:
    A quality Power Tools with guaranteed spare parts, safe and comfortable to use, and an affordable price This type can be used to heat the objects to be easily formed or released can be applied to the automotive industry and rattan handcraft
  17. Kenmaster Cable Ties (Pengikat / Kabel Tis)
    Rating:
    96% of 100
    (10)
    Mulai

    Rp3.900

    Kenmaster Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    Kegunaan utamanya adalah untuk mengikat kabel-kabel supaya tidak berantakan, cable ties juga boleh digunakan untuk kegunaan seperti mengikat barangan harian yang lain. karena fungsi dan sifatnya dari bahan yang fleksibel untuk mengikat segala sesuatu cable ties ini cukup kuat dan tidak mudah putus mudah digunakan
Daftar Harga electric wrench Terbaru October 2026
DCA Sander PolisherRp949.900
ALDO Impact Wrench ElektrikRp1.699.900
RYU Electric Wrench (Mesin Bor Listrik)Rp579.900
KRISBOW Mesin Poles TanganRp1.099.900
BOSCH Polisher (Mesin Poles)Rp2.799.900
TRUSCO Paper Frame Air FilterRp499.900
PURAFILTER Pleated Air FiltersRp259.900
SATA Cutting Wheel (Batu Gerinda Potong)Rp6.900
RYU Angle Grinder (Mesin Gerinda Tangan)Rp399.900
RYU Gun Polisher (Mesin Poles)Rp459.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)